Beli check valve swing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)
    Mulai

    Rp6.599.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SCS1
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Class: 20K
    • Body Material: FCD-S
  2. Weissmiller Check Valve Swing ANSI 150 SS316
    Mulai

    Rp7.099.900

    Weissmiller Check Valve Swing ANSI 150 SS316
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: SS316
    • Class: ANSI 150
    • Connection: RF Flange
    • Disc Material: SS316
    • Seat Material: Metal
    • Type: Swing
  3. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  4. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  5. VTV Valve Swing Check Valve JIS 10K
    Mulai

    Rp1.399.900

    VTV Valve Swing Check Valve JIS 10K
    Deskripsi:
    VTV cast Iron swing valveFlange end to JIS 10K
    atribut:
    • Fig: SC-209
    • Sealing: Graphite
  6. YUTA Swing Check Valve
    Mulai

    Rp129.900

    YUTA Swing Check Valve
    atribut:
    • Body Material: Brass
    • Cap Material: Brass
    • Design Spesification: Threaded Ends
    • Disc Material: Brass
    • Hinge Pin Material: Brass
  7. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  8. TOYO VALVE Swing check valve PN16 Cast iron
    Mulai

    Rp4.199.900

    TOYO VALVE Swing check valve PN16 Cast iron
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hinger Pin: Stainless Steel
  9. VTV Valve Swing Check Valve ANSI 150
    Mulai

    Rp21.999.900

    VTV Valve Swing Check Valve ANSI 150
    Deskripsi:
    Flange End to ANSI 150
    atribut:
    • Fig: SC-209
    • Body: SS304
  10. Weissmiller Check Valve Swing PN16 DI
    Mulai

    Rp2.299.900

    Weissmiller Check Valve Swing PN16 DI
    Deskripsi:
    Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
    atribut:
    • Body Material: Ductile Iron
    • Class: PN 16
    • Connection: RF Flange
    • Disc Material: SS316
    • Seat Material: Metal
    • Type: Swing
  11. Kitz 125 Type Key Padoy Made Swing Check Valve (Screw Type)
    Mulai

    Rp399.900

    Kitz 125 Type Key Padoy Made Swing Check Valve (Screw Type)
    atribut:
    • Cap Material: KSB-3
    • Material (disk): CAC911
    • Material (plug): C3604
    • Material (hinge pin): C1100BD
    • Body Material: CAC911
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.18 (+100°C below the static running water)
    • Shape: straight
    • Valve Type: Chuck valve
  12. MDT Swing Check Valve Brass
    Mulai

    Rp83.900

    MDT Swing Check Valve Brass
    Deskripsi:
    MDT Swing Check Valve, Brass, PN16
    atribut:
    • Body: Brass
    • Disc: Brass
    • End Standard: Threaded End, BSPT
    • Pressure (bar): 16
    • Seat: Brass
    • Temperature (°C): 120
  13. MDT Swing Check Valve Cast iron
    Mulai

    Rp1.499.900

    MDT Swing Check Valve Cast iron
    Deskripsi:
    #34;MDT #34; Swing Check Valve, FC200, 10K
    atribut:
    • Body & Disc Seat: SUS410
    • Temperature (°C): 120
  14. HONEYWELL Cast Iron Horizontal Swing Check Valve
    Mulai

    Rp3.099.900

    HONEYWELL Cast Iron Horizontal Swing Check Valve
    atribut:
    • Body Material: Cast Iron
    • Nominal Pressure (bar): 16 at -10 to 120°C
    • Pressure Rating: PN16
    • Standard: German Standard
    • Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
    • Valve Type: Check Valve, Horizontal Swing Type
  15. SHOWA (Valve) Bronze Swing Check Valve
    Mulai

    Rp1.199.900

    SHOWA (Valve) Bronze Swing Check Valve
    atribut:
    • Connection: PT
    • Material: Bronze
    • Standard: BS
    • Working Pressure (Bar): 16 (at 0 to 120°C)
  16. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 10K
    Mulai

    Rp989.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 10K
    atribut:
    • Working Pressure (Bar): 10
    • Testing Pressure (bar): Shell: 15, Seat: 11
    • Suitable Media: Water & Oil
    • Disc: Ductile Iron with B62/SS304
    • Cover: Cast Iron
    • Seat Ring: Brass
    • Working Temperature (°C): -10 to 120
  17. VTV Valve Swing Check Valve ANSI 150Rf
    Mulai

    Rp4.599.900

    VTV Valve Swing Check Valve ANSI 150Rf
    Deskripsi:
    VTV Cast Steel swing valveFlange end to ANSI 150Rf
    atribut:
    • Fig: SC209
    • Trim: API 600 No. 1. - SS13%Cr
    • Cover: A216-WCB, Graphite Sealing
    • Body: A216-WCB Cast Steel
  18. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
Daftar Harga check valve swing Terbaru October 2026
Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)Rp6.599.900
Weissmiller Check Valve Swing ANSI 150 SS316Rp7.099.900
Kitz Ball ValveRp309.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
VTV Valve Swing Check Valve JIS 10KRp1.399.900
YUTA Swing Check ValveRp129.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
TOYO VALVE Swing check valve PN16 Cast ironRp4.199.900
VTV Valve Swing Check Valve ANSI 150Rp21.999.900
Weissmiller Check Valve Swing PN16 DIRp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait